Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Terracotta
Mfr # 194061005576
Zoro # G0465508
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Terracotta
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061005576
- Zoro # G0465508
- UPC # 194061005576
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 103" H x 108" W x 108" D |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 103 in. |
Details
Item | Patio Umbrella |
Color | Terracotta |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Silver Aluminum Pole,9 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Forest Green, Vinyl (FSVC18F-2020)
- COLEMAN-MACH 70-8897 Electric Heat Heat-Ready Ceiling Assemblies 9233A4551-All Air Conditioners (9233A4551)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK140HF)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Blue Polypropylene Handle (69813)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Pacific Blue (194061021989)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Pacifica Canvas (194061337738)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061035351)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Navy (194061337943)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, White (194061021798)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 102.63" H, Sunbrella Fabric, Jockey Red (194061035535)
- UPSHELF Upshelf 10463BK Detachable Umbrella Pole Shelf; Black (10463BK)
- California Umbrella Patio Furniture