Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Natural
Mfr # 194061006306
Zoro # G0489046
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Umbrella
- MFR # 194061006306
- Zoro # G0489046
- UPC # 194061006306
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 103" H x 108" W x 108" D |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 103 in. |
Details
Item | Patio Umbrella |
Color | Natural |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Extended Range Teejet, PK4 (PK-XR8002VS)
- JACKS IMPORTS Apple Mullen Shaped Mouth Dee Ring Bit 5" (762-5)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8005VS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337950)
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Jockey Red (194061334270)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061032657)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, Navy (194061005828)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Canvas (194061337158)
- California Umbrella Patio Furniture