Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Heather Beige
Mfr # 194061024201
Zoro # G0464363
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Beige
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061024201
- Zoro # G0464363
- UPC # 194061024201
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90� W x 102.4� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Height | 102.5 in. |
Details
Item | Patio Umbrella |
Color | Heather Beige |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Pole,7-1/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- RADIUS GARDEN 205 PRO Stainless Steel Weeder (205)
- BRIGGS & STRATTON Spring-Extension (165X119MA)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Spa (194061039687)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Macaw (194061337837)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Navy (194061008508)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Tuscan (194061036655)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Umbrella, Sunbrella Gateway Blush (194061335529)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Teak (194061337202)
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella, Blue (50-100-B)
- California Umbrella Patio Umbrellas