Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Kiwi
Mfr # 194061023587
Zoro # G0457485
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kiwi
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061023587
- Zoro # G0457485
- UPC # 194061023587
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 102.4” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Height | 102.5 in. |
Details
Item | Patio Umbrella |
Color | Kiwi |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin |
Shape | Octagon |
Description
Patio Umbrella,Gray Aluminum Pole,7-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP GAL Galv WTR Can (84882)
- KOOLATRON Double Shaft Motor Kit for Koolatron Thermoelectric Coolers (70105)
- ORBIT Manifold 4Way W/Shutoff (58970)
- LOGO BRANDS Denver Broncos Round Table (610-31)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Spa (194061033579)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Red (194061009390)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, White (194061014837)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061333426)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Antique Beige (194061337820)
- NATURE SPRING Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Backyard, 9-foot (Red) (884172QXN)
- California Umbrella Patio Furniture