Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Gateway Blush
Mfr # 194061018316
Zoro # G0489572
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gateway Blush
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061018316
- Zoro # G0489572
- UPC # 194061018316
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108” W x 102-3/8” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 102.38 in. |
Details
Item | Patio Umbrella |
Color | Gateway Blush |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK LTD Woodlink 15in. Audubon 6 Port Seed Tube Feeder NATUBE12 (NATUBE12)
- AFTERMARKET Lift Cylinder Seal Kit Fits Case 1845 1845C 1845S 1845B (128725A1)
- PROSOURCE Gate Anti-Sag Kit Zn Pltd Stl (33198ZCX-PS)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Ol (194061010303)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Canvas (194061009734)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Wheat (194061036624)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Macaw (194061337837)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Frost Blue (194061333648)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Hunter Green (194061013168)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa (194061028643)
- California Umbrella Patio Umbrellas