Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Cocoa
Mfr # 194061017180
Zoro # G0463094
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cocoa
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061017180
- Zoro # G0463094
- UPC # 194061017180
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108” W x 102-3/8” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 102.38 in. |
Details
Item | Patio Umbrella |
Color | Cocoa |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bolt-Shld .50 (938-3056)
- SONNET Sonnet GM-225 Golf Distance Scope With Case (GM-225)
- MAXX AIR MAXXAIR 00-225000 Original Vent Cover Zero-Leak Kit (00-225000)
- STENS Primer Bulb Shop Pack 615-772 For Walbro 188-12-1 (615-772)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Navy (194061012956)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Terracotta (194061030783)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Sunflower Yellow (194061020791)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Navy (194061002711)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Red (194061036976)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Natural (194061033814)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Navy (194061038130)
- California Umbrella Patio Furniture