Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Aruba
Mfr # 194061017159
Zoro # G0465142
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aruba
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061017159
- Zoro # G0465142
- UPC # 194061017159
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108” W x 102-3/8” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 102.38 in. |
Details
Item | Patio Umbrella |
Color | Aruba |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALK & CHUCKLES Mist Cooling MC524-MC524 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 24 ft. & 4 Nozzles (MC524-MC524)
- STENS Starter Rope #4 Solid Braid; 146-911 100' (146-911)
- KOHLER Fuel Pump Module Kit (25 755 73-S)
- MTD Brkt-Deck Idler (603-06899-0637)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Purple (194061038208)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, White (194061018354)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Olefin Fabric, White (194061002131)
- CALIFORNIA UMBRELLA California Umbrella 212362 9 ft. Umbrella with LED Lights - Beige (212362)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Navy (194061008508)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Square Base, Lime Green (50-102-LGB)
- California Umbrella Patio Umbrellas