Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Hunter Green
Mfr # 194061016909
Zoro # G0494192
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hunter Green
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061016909
- Zoro # G0494192
- UPC # 194061016909
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108� W x 102-3/8� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 102.38 in. |
Details
Item | Patio Umbrella |
Color | Hunter Green |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,Gray Aluminum Pole,9 Ft.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL CNTRL Teat Dip (1209715)
- RAIN BIRD Sprinkler Sytem, 3000 sq. ft. (32ETI)
- OREGON Ball Bearing (45-225)
- ZEP Sprayer Repair Kit, Material: Steel (RST0032)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Teak (194061337202)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Black (194061022856)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Pacific Blue (194061337776)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, White (194061014837)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Navy (194061030981)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Beige (194061333624)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, White (194061021798)
- California Umbrella Patio Umbrellas