Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Black
Mfr # 194061039502
Zoro # G0465438
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Autotilt
- Fabric Material Olefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061039502
- Zoro # G0465438
- UPC # 194061039502
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108” W x 102-3/8" H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Size | 9 ft. |
Height | 102.38 in. |
Details
Item | Patio Umbrella |
Color | Black |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Frame,9 F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X100 ft. (308244B)
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- DURAFLAME QUICK START Firelighter (02453)
- KOHLER Spacer Carburetor (14 112 27-S)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Kiwi (194061037034)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Antique Beige (194061009987)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan (194061337912)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Red (194061020142)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spa (194061009031)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- GAN EDEN 9 ft. Amelia Half Polyester Umbrella, P040 Natural (GA2650444)
- California Umbrella Patio Umbrellas