Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spectrum Indigo
Mfr # 194061008904
Zoro # G0459533
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Series Casa
- Opening Action Crank Lift
- Tilting Autotilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061008904
- Zoro # G0459533
- UPC # 194061008904
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 102 in. |
Details
Item | Patio Umbrella |
Color | Spectrum Indigo |
Residential / Commercial | Residential |
Series | Casa |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING $Starting Line 3-Gun Kit (DV802789)
- STENS Fuel Cap 125-047 For Tecumseh 33032 (125-047)
- FORTEX FORTIFLEX Bucket Flat Side Black 8Qt (FB108BLACK)
- DIMEX 9" Tree Protector (1132-18)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Canvas Cyan (194061009284)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spa (194061009031)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Hunter Green (194061337370)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Yellow (194061335949)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa (194061028643)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan (194061337912)
- HASTINGS HOME Acrylic Catchall Tray, Decorative Clear Rectangular Minimalist Valet Organizer, Home/Office Storage (288245GBF)
- California Umbrella Patio Furniture