Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Black
Mfr # 194061009604
Zoro # G0470383
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Series Casa
- Opening Action Crank Lift
- Tilting Autotilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Umbrella
- MFR # 194061009604
- Zoro # G0470383
- UPC # 194061009604
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 102 in. |
Details
Item | Patio Umbrella |
Color | Black |
Residential / Commercial | Residential |
Series | Casa |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price 76222 Jeep Renegade Front Axle Bushing (76222 JEEP RENEGADE FRONT AXLE BUSHING FISHER PRI)
- PROTARP 30 ft x 30 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-30X30)
- BRIGGS & STRATTON Starter pulley (280439S)
- GEMPLERS Gempler's Replacement Deluxe Spray Gun (SG-2218-18)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Canvas (194061009734)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Frost Blue (194061018415)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Navy (194061012956)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Sunflower Yellow (194061020791)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Hunter Green (194061337370)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, White (194061018354)
- PURE GARDEN 10 Rectangular Patio Umbrella, Orange (50-LG1280)
- California Umbrella Patio Furniture