Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 102" H, Olefin Fabric, Black
Mfr # 194061009444
Zoro # G0464747
original price:
$155.99
9% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Series Casa
- Opening Action Crank Lift
- Tilting Autotilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061009444
- Zoro # G0464747
- UPC # 194061009444
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Size | 9 ft. |
Height | 102 in. |
Details
Item | Patio Umbrella |
Color | Black |
Residential / Commercial | Residential |
Series | Casa |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS E-Z Open Vent Steel Black (EOV SHP)
- LOGO BRANDS Pittsburgh Pirates Sweatshirt Blanket (523-74)
- KOHLER Kit, Ignition Module (24 584 201-S)
- DESIGN TOSCANO Darwin's Ape Thinker Cast Bronze Statue (DK2602)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Red (194061009390)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Navy (194061009383)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Royal Blue (194061009352)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, White (194061005804)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Spa (194061033579)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Spa (194061004302)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Navy (194061002445)
- California Umbrella Patio Furniture