Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Wheat
Mfr # 194061026717
Zoro # G0480892
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wheat
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061026717
- Zoro # G0480892
- UPC # 194061026717
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Wheat |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAYTEE PRODUCTS Ultra Wild Finch Seed10# (100213845)
- WINNIE Mosquito Sniper System Bundle (WMIST BUNDLE)
- TOY TIME Classic Wooden Blocks Stacking Game with Colored Wood and Bag, Indoor/Outdoor Play for Adults/Kids (527843DBQ)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 3'x250' (50003)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Umbrella, Sunbrella Gateway Blush (194061335529)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, White (194061021798)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061021590)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Yellow (194061335949)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spectrum Indigo (194061008904)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061032657)
- California Umbrella Patio Umbrellas