California Umbrella

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Indigo


product price: $344.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Spectrum Indigo
  • Canopy Width 9 ft
  • Residential / Commercial Residential
  • Opening Action Crank Lift
  • Tilting Collar Tilt
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Canopy Width 9 ft
Pole Diameter 1.5"
Manufacturers Warranty Length Ribs: 3 years; Pole: 1 year; Canopy: 5 years
Size 9 ft.
Height 101 in.

Details

Item Patio Umbrella
Color Spectrum Indigo
Residential / Commercial Residential
Opening Action Crank Lift
Tilting Collar Tilt
Fabric Material Sunbrella
Base Included No
Pole Material Aluminum
Rib Material Fiberglass
Material Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Shape Octagon

Description

Patio Umbrella,Gray Aluminum Pole,9 Ft.,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.