Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Dove
Mfr # 194061027462
Zoro # G0459323
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spectrum Dove
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061027462
- Zoro # G0459323
- UPC # 194061027462
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Spectrum Dove |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Black Aluminum Pole,9 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Bloom Organic Liquid Concentrate All Purpose Plant Food 16 oz (BL16)
- QUICKCABLE Quick Cable 105078-050 Camco Copper Lug - 2 Gauge x 3/8" Stud (105078-050)
- ZORO SELECT Line Post, 8 Ft x 1 5/8 In. (4LVL6)
- LAMOTTE 60 ml Free Chlorine DPD 1A (LA34935)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue (194061018910)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061035351)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Spa (194061033579)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Ol (194061010464)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Black (194061337448)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, White (194061018354)
- RIO BEACH 7 ft Beach umbrella with sand anchor (UB77-28-1)
- California Umbrella Patio Furniture