Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Cabana Classic
Mfr # 194061034163
Zoro # G0459612
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cabana Classic
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061034163
- Zoro # G0459612
- UPC # 194061034163
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Cabana Classic |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Washer Pump, 3000 PSI (5ZNT9)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 1248', 3Lb Spool (22-180)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Eggshell (CPH142414)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/BL)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Navy (194061002445)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Navy (194061002711)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Navy Blue (194061021811)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Frost Blue (194061018415)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Tuscan (194061009970)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Spa (194061039687)
- GLOBAL INDUSTRIAL Rechargeable Patio Umbrella Light with USB Cable, 36 LED Lights (436971)
- California Umbrella Patio Furniture