Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Red
Mfr # 194061034439
Zoro # G0494463
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061034439
- Zoro # G0494463
- UPC # 194061034439
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Red |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cutter Bar 4 (1766744)
- MTD Chute Asm-Comp Dfl (631-05116B)
- DEWALT 60V Top Handle Chainsaw - Bare (DCCS674B)
- PROTARP 12 ft x 20 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X20)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Navy (194061031551)
- CALIFORNIA UMBRELLA California Umbrella 212362 9 ft. Umbrella with LED Lights - Beige (212362)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Canvas Cyan (194061009284)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, White (194061021798)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Yellow (194061037324)
- RIO BEACH 6 ft. Beach Umbrella with Integrated Sand Anchor (UB79-2212-1)
- California Umbrella Patio Furniture