Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Purple
Mfr # 194061028339
Zoro # G0476157
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061028339
- Zoro # G0476157
- UPC # 194061028339
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Purple |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,Black Aluminum Pole,9 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE 18-Watt UV Indoor/Outdoor Bug Zapper | 1600 sq ft Coverage | Whisper Quiet Operation | Mosquitos (SJ-BZ18W)
- CHAPIN 2 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26020)
- TOMCAT Disposable Mouse Station (0370610)
- IK SPRAYERS Multi Pro 2 (81671)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Canvas Cyan (194061335482)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Navy (194061002711)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Frost Blue (194061036129)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Teak (194061335406)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Beige (194061033036)
- LIVING ACCENTS 9 ft. Tiltable Navy Market Umbrella (UMA908G31OBD635)
- California Umbrella Patio Umbrellas