Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Palm
Mfr # 194061025512
Zoro # G0475746
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Palm
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061025512
- Zoro # G0475746
- UPC # 194061025512
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Palm |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,Gray Aluminum Pole,9 Ft.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENERS BLUE RIBBON Sturdy Twist, w/Cutter, 100 ft. (T001B)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- STENS Walker 7705-1 Medium-Lift Blade 355-709 (355-709)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 22)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Spa (194061039687)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Red (194061030707)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan (194061337912)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Navy (194061012956)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Red (194061337394)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061034453)
- NATURE SPRING Patio Umbrella with Easy Crank and Auto Tilt | Outdoor Use for Deck, Porch, Backyard |10-foot (Blue) (821433MRG)
- California Umbrella Patio Umbrellas