Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black
Mfr # 194061034453
Zoro # G0459795
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Umbrella
- MFR # 194061034453
- Zoro # G0459795
- UPC # 194061034453
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Black |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO FasTen Leveling Blocks XL w/T-Handle - 2x2 - Grey, PK 10 (44527)
- ON TIME FEEDERS On Time Feeders 49000 Tomahawk VL Feeder Only (49000)
- AFTERMARKET FUEL TANK FILLER NECK GROMMET FOR PART B3317R (FSL90-0149)
- WOODSTREAM Feeder Bird Water Cooler 1.5 Q (780)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Antique Beige (194061030714)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Black and Natural (194061040751)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Navy (194061012956)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Pacific Blue (194061028346)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spa (194061009031)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Spa (194061039687)
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- California Umbrella Patio Umbrellas