Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Fiberglass Pole, 9 Ft., Pac
Mfr # 194061012604
Zoro # G0491995
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
- Fabric Material Pacifica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061012604
- Zoro # G0491995
- UPC # 194061012604
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108” W x 105” H |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Details
Item | Patio Umbrella |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Fiberglass |
Rib Material | Fiberglass |
Description
Patio Umbrella,Fiberglass Pole,9 Ft.,Pac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA Ultra- Sel 64 oz. (41139)
- SIDESWIPE Sideswipe Spot Herbicide Applicator (TH104)
- MTD Twin Bagger - 38 (OEM-190-180A)
- TOMCAT 9 lb Pail Bait Block Rodenticide, Green Blocks, All-Weather (32446)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Frost Blue (194061036129)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Natural (194061030882)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Pacific Blue (194061033784)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Spectrum Dove (194061336892)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Navy (194061333600)
- CALIFORNIA UMBRELLA 7.5 Bronze Aluminum Market Umbrella, Sunbrella Gateway Blush (194061338063)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Navy (194061004371)
- California Umbrella Patio Furniture