Shop All Patio Umbrella Bases
California Umbrella
CRLY903-201 95 lb. Black Umbrella Base
Mfr # 222CRLY903BK
Zoro # G311638241
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 222CRLY903BK
- Zoro # G311638241
- Country of Origin China
- Category Patio Umbrella Bases
Description
Keep your outdoor umbrella in place with this California Umbrella CRLY903-201 95 lb. black umbrella base. Made of solid cast iron this umbrella base is made to withstand harsh weather conditions and meet the daily demands of your busy commercial establishment. Its 95 lb. weight keeps umbrellas stable while its black coloring blends in seamlessly with surroundings for a complete professional look.The long stem accommodates poles up to 1 1/2'' to 2'' in diameter and includes adjustment knobs for a snug fit. It's also compact to maximize leg and foot space when placed underneath tables. Easily provide shade at your poolside lounge area outdoor patio or restaurant deck with this umbrella base!This umbrella base is compatible with table umbrellas up to 11' and freestanding umbrellas up to 9' in size. Be sure to close your umbrella in windy conditions. If using the umbrella in light wind a heavier base is recommended. To choose the proper base for your umbrella in windy conditions add 10 lb. of weight for every 1 mph of wind.Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Overall Dimensions:Diameter: 24''Height: 17 3/4''Pole Opening Diameter: 1 1/2'' to 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2.25" (RH577V)
- MI-T-M Pressure Washer, 1400 PSI, 1.5 HP, 120 V (CM-1400-1MEH-M)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Wood Handles (21244)
- ZORO APPROVED SUPPLIER Clean and Clear 150 Predator 150 Replacement Pool Filter Compatible Cartridge PAP150-4/C9415/FC-0687 (WP.PNA0687)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010815)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- GARDENISED Outdoor Weather Resistant Balcony Clamp Umbrella Holder (QI003890)
- GLOBAL INDUSTRIAL Concrete Umbrella Base, 33 Lb., Black (695474)
- PURE GARDEN 44lbs Square Umbrella Stand Outdoor Base, Black (50-LG1358)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- California Umbrella Patio Umbrella Bases