Shop All Patio Umbrella Bases
California Umbrella
CFMT172-HAMMERTONE 75 lb. Hammertone Umbrella Base
Mfr # 222CFMT172HT
Zoro # G011638244
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 222CFMT172HT
- Zoro # G011638244
- Country of Origin China
- Category Patio Umbrella Bases
Description
Keep your outdoor umbrella in place with the help of this California Umbrella CFMT172-HAMMERTONE 75 lb. hammertone umbrella base. This base is filled with a sturdy concrete center to provide superior stability in any setting. Plus its hammertone powder-coated steel shell blends in seamlessly with your surroundings and will resist wear and tear over time for added longevity.This item's long stem accommodates poles up to 1 1/2'' in diameter and it includes an adjustment knob for a snug fit which will prevent your umbrella pole from wobbling. It's also conveniently compact to maximize leg and foot space when placed underneath tables. The included wheels even ensure simple transportation from one location to the next. Easily provide shade at your poolside lounge area outdoor patio space or restaurant deck with this umbrella base by California Umbrella!This umbrella base is compatible with table umbrellas up to 11' in size. Be sure to close your umbrella in windy conditions. If using the umbrella in light wind a heavier base is recommended. To choose the proper base for your umbrella in windy conditions add 10 lb. of weight for every 1 mph of wind.Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Overall Dimensions:Diameter: 21''Height: 18 1/2''Pole Opening Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (94-018)
- MILWAUKEE TOOL 1 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G1)
- MTD Screw-Hex 3/8-24 X (710-0459A)
- STENS Carburetor For Lct 208Cc Gen 2 Winter Engine 03122 Tractor (520-356)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010815)
- GLOBAL INDUSTRIAL Concrete Umbrella Base, 33 Lb., Black (695474)
- GARDENISED Square- Bronze Cast Iron Umbrella Base Stand 19 lbs (QI003816)
- SEASONAL TRENDS Seasonal Trends 59657 33 lbs Granite Umbrella Base (59657)
- PURE GARDEN 50-Pound Fillable Umbrella Base (50-LG1209)
- California Umbrella Patio Furniture