California Umbrella

CFMT172 -117 75 lb. Bronze Umbrella Base


product price: $263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your outdoor umbrella in place with this California Umbrella CFMT172 -117 75 lb. bronze umbrella base. This base is filled with a concrete center to provide superior stability. Its bronze powder coated steel shell blends in seamlessly with surroundings and resists wear and tear over time.The long stem accommodates poles up to 1 1/2'' in diameter and includes an adjustment knob for a snug fit. It's compact to maximize leg and foot space when placed underneath tables. The included wheels also ensure simple transportation from one location to the next. Easily provide shade at your poolside lounge area outdoor patio or restaurant deck with this umbrella base!This umbrella base is compatible with table umbrellas up to 11' in size. Be sure to close your umbrella in windy conditions. If using the umbrella in light wind a heavier base is recommended. To choose the proper base for your umbrella in windy conditions add 10 lb. of weight for every 1 mph of wind.Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Overall Dimensions:Diameter: 21''Height: 18 1/2''Pole Opening Diameter: 1 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.