Shop All Patio Umbrella Bases
California Umbrella
CFMT160-HAMMERTONE 50 lb. Hammertone Umbrella Base
Mfr # 222CFMT160HT
Zoro # G811638208
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 222CFMT160HT
- Zoro # G811638208
- Country of Origin China
- Category Patio Umbrella Bases
Description
Keep your outdoor umbrella in place with the help of this California Umbrella CFMT160-HAMMERTONE 50 lb. hammertone umbrella base. This base is filled with a sturdy concrete center to provide superior stability in any setting. Plus its hammertone powder-coated steel shell blends in seamlessly with your surroundings and will resist wear and tear over time for added longevity.This item's long stem accommodates poles up to 1 1/2'' in diameter and it includes an adjustment knob for a snug fit which will prevent your umbrella pole from wobbling. It's also conveniently compact to maximize leg and foot space when placed underneath tables. Easily provide shade at your poolside lounge area outdoor patio space or restaurant deck with this umbrella base by California Umbrella!This umbrella base is compatible with table umbrellas up to 9' in size. Be sure to close your umbrella in windy conditions. If using the umbrella in light wind a heavier base is recommended. To choose the proper base for your umbrella in windy conditions add 10 lb. of weight for every 1 mph of wind.Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Overall Dimensions:Diameter: 19 3/4''Height: 18''Pole Opening Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Telescopic Pole, Aluminum, 8 to 16 ft. L (50-560-16-S)
- KRAFT TOOL Asphalt Rake, Magnesium, 43 Tines, 7 ft. (GG627)
- TIGER LIGHTS Left LED Work Light For John Deere 5070M, 5080M, 5080R, 5080RN AL172569; (TL7130L)
- CAMCO Premium Drinking Water Hose - " ID - Anti-Kink - 10' (22823)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010815)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- SIMPLYSHADE SimplyShade Bermuda 4 Section Resin Base (SSBSPB00)
- NATURE SPRING Nature Spring 34lb Half Moon Patio Umbrella Base (491884ONL)
- ISLAND UMBRELLA Umbrella Base, Bronze, Cast Iron, 50 lb. (NU5405A)
- FLASH FURNITURE Black Universal Cement Patio Umbrella Base (GM-UB19-BZ-GG)
- California Umbrella Patio Umbrella Bases