Shop All Patio Umbrella Bases
California Umbrella
CFMT160-201 50 lb. Black Umbrella Base
Mfr # 222CFMT160BK
Zoro # G911638221
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 222CFMT160BK
- Zoro # G911638221
- Country of Origin China
- Category Patio Umbrella Bases
Description
Keep your outdoor umbrella in place with this California Umbrella CFMT160-201 50 lb. black umbrella base. This base is filled with a concrete center to provide superior stability. Its black powder coated steel shell blends in seamlessly with surroundings and resists wear and tear over time.The long stem accommodates poles up to 1 1/2'' in diameter and includes an adjustment knob for a snug fit. It's also compact to maximize leg and foot space when placed underneath tables. Easily provide shade at your poolside lounge area outdoor patio or restaurant deck with this umbrella base!This umbrella base is compatible with table umbrellas up to 9' in size. Be sure to close your umbrella in windy conditions. If using the umbrella in light wind a heavier base is recommended. To choose the proper base for your umbrella in windy conditions add 10 lb. of weight for every 1 mph of wind.Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Overall Dimensions:Diameter: 19 3/4''Height: 18''Pole Opening Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS 2 gal. Industrial Bleach Sprayer, 50" Hose Length (190447)
- MILLER MFG Chow Hound Dog Feeder 50 LB (2315-50)
- JT EATON 4 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 64 Blocks Per Pail (704-PN)
- KOHLER Bearing Crankshaft (12 030 05-S)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010815)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- BLUE WAVE Blue Wave NU6792 31 lbs Weather Resistant Bronze Polyresin Umbrella Base (NU6792)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, White, Commercial (FUB120WE)
- VINTIQUEWISE Gold Round Vertical Design Umbrella Holder Stand for Indoor and Outdoor with Drip Water Tray (QI004470)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- California Umbrella Patio Furniture