Shop All Patio Umbrella Bases
California Umbrella
CFMT160-117 50 lb. Bronze Umbrella Base
Mfr # 222CFMT160BZ
Zoro # G611638224
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 222CFMT160BZ
- Zoro # G611638224
- Country of Origin China
- Category Patio Umbrella Bases
Description
Keep your outdoor umbrella in place with this California Umbrella CFMT160-117 50 lb. bronze umbrella base. This base is filled with a concrete center to provide superior stability. Its bronze powder coated steel shell blends in seamlessly with surroundings and resists wear and tear over time.The long stem accommodates poles up to 1 1/2'' in diameter and includes an adjustment knob for a snug fit. It's also compact to maximize leg and foot space when placed underneath tables. Easily provide shade at your poolside lounge area outdoor patio or restaurant deck with this umbrella base!This umbrella base is compatible with table umbrellas up to 9' in size. Be sure to close your umbrella in windy conditions. If using the umbrella in light wind a heavier base is recommended. To choose the proper base for your umbrella in windy conditions add 10 lb. of weight for every 1 mph of wind.Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Overall Dimensions:Diameter: 19 3/4''Height: 18''Pole Opening Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Samlex MRBF-300 Replacement Fuse - 300 Amp (MRBF-300)
- KOHLER D/D Air Filter (24 083 03-S)
- RBL PRODUCTS ENGINE CLEANER KIT (RB12033)
- SURTEK Garden hose washer set 10 pieces (130375)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010815)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- VINTIQUEWISE Black Umbrella Shaped Creative Umbrella Holder Stand for Indoor and Outdoor (QI004468)
- PATIOPLUS 70 lb. Free Standing Umbrella Stand 00327 Bronze (PA2632127)
- HILAND Round Concrete Base in Plastic for Market Umbrella (MK-BASE)
- ISLAND UMBRELLA Umbrella Base, Bronze, Cast Iron, 50 lb. (NU5405A)
- California Umbrella Patio Umbrella Bases