Shop All Patio Umbrellas
California Umbrella
Cantilever, Bronze Aluminum Pole, 9 Ft., Su
Mfr # 194061010044
Zoro # G5995876
original price:
$437.99
10% off
new price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Rotational
- Fabric Material Sunbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061010044
- Zoro # G5995876
- UPC # 194061010044
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108" W x 95" H |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Details
Item | Cantilever Patio Umbrella |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Rotational |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Su
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD MFG CHIMNEY STYLE CHARCOAL STARTER (39470)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- MR BAR B Q PRODUCTS GZ Heat Distribut Plate (00367TVN)
- CORE TARPS 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x30)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Pacific Blue (194061021408)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Navy (194061337943)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061333426)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Beige (194061333624)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Navy (194061036969)
- KEMP USA Kemp USA 12-003-RED-GRD Wind Umbrella- Silver & Red Printed with Guard (12-003-RED-GRD)
- California Umbrella Patio Umbrellas