Shop All Patio Umbrellas
California Umbrella
Cantilever, Bronze Aluminum Pole, 9 Ft., Pa
Mfr # 194061010648
Zoro # G6014216
original price:
$325.99
9% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Rotational
- Fabric Material Pacifica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061010648
- Zoro # G6014216
- UPC # 194061010648
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108" W x 95" H |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Details
Item | Cantilever Patio Umbrella |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Rotational |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Pa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTMINSTER PET PRODUCTS Adjustable Nylon Dog Collar (31441)
- LOGO BRANDS Ole Miss Repeating Mini-Size Rubber Football (176-93MR-3)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-10X20)
- SEW EURODRIVE SHRINK DISC LOCKING ASSEMBLY GEAR (ST47 DRE90M4 PSV 5003 NG30-R)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Royal Blue (194061009352)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Natural (194061033814)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Navy (194061004371)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Spa (194061024041)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Red (194061006924)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Navy (194061008508)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank and Base for Table, 10-foot (Blue) (115639ZMS)
- California Umbrella Patio Furniture