Shop All Patio Umbrellas
California Umbrella
Cantilever, Bronze Aluminum Pole, 9 Ft., Ol
Mfr # 194061010327
Zoro # G6014006
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Rotational
- Fabric Material Olefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061010327
- Zoro # G6014006
- UPC # 194061010327
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108" W x 95" H |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Size | 9 ft. |
Details
Item | Cantilever Patio Umbrella |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Rotational |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Ol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE VICTOR Steering Wheel Handle/8-Ball (22-1-35527-8)
- MTD Cable-Clutch (946-0926)
- BOSMERE Permanent Metal Plant Markers (K436)
- A & I PRODUCTS Belt, Deck 48 0" x0" x0" (A-588814301)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061001134)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Purple (194061038208)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061333426)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061035351)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Spa (194061004302)
- BOND 9-Ft. Aluminum Crank Market Patio Umbrella - Sunburst Orange (59627)
- California Umbrella Patio Umbrellas