Shop All Patio Umbrellas
California Umbrella
Cantilever, Bronze Aluminum Pole, 9 Ft., Ol
Mfr # 194061010303
Zoro # G6014408
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Rotational
- Fabric Material Olefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061010303
- Zoro # G6014408
- UPC # 194061010303
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108" W x 95" H |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Size | 9 ft. |
Details
Item | Cantilever Patio Umbrella |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Rotational |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Ol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Grill stud and nut For Ford/ Holland - C9NN8B151B 9828014 C7NN8N043A (1111-5010)
- JACKS IMPORTS Training Surcingle (10637)
- CHAMPION SPORTS Floor Marking Tape, Blue, 1in x 36 yards, PK6 (1X36FTBL)
- FABRICATION ENTERPRISES Thera-Band® Flexbar® Exercise Bar, Green, 12"L (10-1352)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Canvas (194061009734)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Spa (194061335826)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Yellow (194061337868)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337950)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Jockey Red (194061036532)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Black (194061333662)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue (194061018910)
- California Umbrella Patio Umbrellas