Shop All Patio Umbrellas
California Umbrella
California Umbrella GSCU118302-SA46-DWV 11 ft. Aluminum Market Umbrella Collar Tilt DV Matted Black-Pacifica-HGreen
Mfr # GSCU118302-SA46-DWV
Zoro # G403880299
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # GSCU118302-SA46-DWV
- Zoro # G403880299
- UPC # 848363012199
- Country of Origin China
- Category Patio Umbrellas
Description
This extra large 11ft market umbrella offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced "Collar Tilt" design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment.
Extra large 11ft diameter canopy.
Eight heavy duty aluminum ribs.
High durability resin housing and hub.
Deluxe crank lift system.
Advanced collar tilt system offering "infinity tilt".
Durable 1.5in aluminum pole.
Standard double wind vent canopy design.
For residential use only.
Construction: Aluminum.
Canopy Shape Octagon.
Umbrella Features: Vented.
Umbrella Lift Method: Crank.
Umbrella Style: Market.
Umbrella Tilt: Collar Tilt.
Width: 11'.
Length: 11'.
Height: 8'6".
Canopy Fabric: Pacifica.
Canopy Finish: Hunter Green.
Pole Finish: Matted Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Set of 4 Leisure Sports Bike Storage Hoists, Pulley and Strap System to Lift Bicycles, Ladders (282210QWR)
- D.B. SMITH 2 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190389)
- LIPPERT REGAL IDLER SPEAKER FRONT COVER, WITH SPEAKER AND GRILL, BLACK (731464)
- OREGON Edger Blade (40-519)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Charcoal (194061036556)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Navy (194061012956)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Regatta (194061005651)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061021590)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Navy (194061009383)
- PURE GARDEN 10 Rectangular Patio Umbrella, Red (50-LG1274)
- California Umbrella Patio Umbrellas