Shop All Patio Umbrellas
California Umbrella
California Umbrella GSCU118302-5425-DWV 11 ft. Aluminum Market Umbrella Collar Tilt Double Vents - Matted Black - Sunbrella - Cocoa
Mfr # GSCU118302-5425-DWV
Zoro # G303776623
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # GSCU118302-5425-DWV
- Zoro # G303776623
- UPC # 848363003630
- Country of Origin China
- Category Patio Umbrellas
Description
This extra large 11' market umbrella offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced "Collar Tilt" design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment.
Extra large 11' diameter canopy.
Eight heavy duty aluminum ribs.
High durability resin housing and hub.
Deluxe crank lift system.
Advanced collar tilt system offering "infinity tilt".
Durable 1.5" aluminum pole.
Standard double wind vent canopy design.
Construction: Aluminum.
Pole Finish: Matted Black.
Canopy Fabric: Cocoa (Sunbrella).
Width: 11 feet.
Length: 11 feet.
Height: 8 feet / 6 inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (7/8" X 95") 12" x12" x1.5" (A-C91)
- TACO MARINE 3-Rod Poly Rod Rack - White (P03-063W)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- CALIFORNIA UMBRELLA California Umbrella 212362 9 ft. Umbrella with LED Lights - Beige (212362)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, White (194061005804)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Canvas (194061031025)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Spa (194061033579)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Black and Natural (194061040751)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Red (194061337394)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Teak (194061337202)
- California Umbrella Patio Umbrellas