Shop All Patio Umbrellas
California Umbrella
California Umbrella ALUS756T-SP40 7.5 ft. WR Fiber Market Umbrella PT Champagne-Spun Polyester-Brick
Mfr # ALUS756T-SP40
Zoro # G103880216
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # ALUS756T-SP40
- Zoro # G103880216
- UPC # 848363002626
- Country of Origin China
- Category Patio Umbrellas
Description
The traditional patio umbrella has been made over with a resilient fiberglass rib system. This spacious 7.5ft canopy has a styled Valence cut that completes a carefree patio space, and offers extra shade. The crank-open aluminum frame matched and durable fiberglass ribs provides an affordable and lasting shade solution beating all the competition in both quality and value!
Aluminum center pole.
Push button tilt.
Easy crank open function.
Six durable fiberglass ribs.
Improved quality spun polyester fabric.
Fun color choices.
For residential use only.
Construction: Fiberglass, Polyester.
Canopy Shape: Hexagon.
Umbrella Lift Method: Crank.
Umbrella Style: Drape, Market.
Umbrella Tilt: Push Button Tilt.
Width: 7'6".
Length: 7'6".
Height: 7'8".
Canopy Fabric/Color: Spun Polyester/Brick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND MILLS A-Frame Swing Mount- 5 ft. (CF500)
- KRAFT TOOL All Steel Tamper, 8"x8 (CC921)
- CAMCO RV SWIVEL STIK RINSER (40094)
- DB ELECTRICAL Seal For Universal Products 4200 Compact Tractor 4210 Compact Tractor (3021-0040)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 102.63" H, Sunbrella Fabric, Jockey Red (194061035535)
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061336281)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Red (194061000656)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Canvas (194061337158)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan (194061337912)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spa (194061009031)
- VILLACERA 9-Foot Outdoor Patio Umbrella, Beige (83-OUT5442)
- California Umbrella Patio Umbrellas