California Umbrella

9' Round Sunbrella Spectrum Indigo Pulley Lift Umbrella with Base, Seat Cushion


product price: $1,915.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This California Umbrella 9' round Sunbrella spectrum indigo pulley lift umbrella with base and seat cushion is perfect for your patio! This umbrella features a 9' diameter canopy made of fade- rot- and mildew-resistant Sunbrella spectrum indigo fabric. The sturdy aluminum center pole is built with one piece construction and oversized reinforced aluminum ribs for increased strength and durability. Plus the silver anodized frame finish adds a stylish touch to your establishment.This user-friendly umbrella operates simply with a pulley lift pin stop system. The galvanized steel plate base provides stability while the comfortable cushion offers extra seating or additional table space for your guests. Made of the same durable Sunbrella fabric as the canopy the cushion expertly conceals the metal base and has a weight capacity of 400 lb. This unique set is ideal for patios decks and other outdoor spaces.Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Set Includes:- 9' pulley lift umbrella- Galvanized steel plate base- Base seat cushionOverall Dimensions:Diameter: 9'Base Height: 24''Cushion Dimensions:Length: 30''Width: 30''Height: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.