Shop All Patio Umbrellas
California Umbrella
9' Bronze Aluminum Market Patio Umbrella, Pacifica Canvas
Mfr # 194061337738
Zoro # G4691209
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Series Casa
- Opening Action Crank Lift
- Tilting Autotilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061337738
- Zoro # G4691209
- UPC # 194061337738
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Details
Item | Patio Umbrella |
Color | Canvas |
Residential / Commercial | Residential |
Series | Casa |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Pacifica |
Description
A shady spot on a warm day offers a perfect opportunity to enjoy the outdoors, at least until the sun shifts and cuts your relaxation short. With the California Umbrella Casa Series 9’ Market Umbrella, you’ll always be sheltered from the sun’s powerful rays, whether it is low or high in the sky. The user-friendly crank open and auto tilt system assures convenient shade all day, even when the sun is not directly overhead. Once the canopy has been easily opened by turning the crank, simply continue to turn the crank until the canopy is tilted to your desired angle for relief and protection from the sun. Its high-quality aluminum construction also provides resilience and strength for this umbrella, ensuring the frame withstands both winds and use. A series of eight fiberglass ribs reinforce the canopy from the tip of the rib all the way to the resin hub so you can open and close your umbrella without fear. In addition, the beautiful market umbrella design and vibrant canopy color choices make this umbrella the perfect choice to complement your other patio furniture. Guarantee that you can stay comfortable and covered through each sunny day ahead by ordering this stylish and functional umbrella today! Pacifica fabric. Traditional 9-foot canopy. 8 flexible fiberglass ribs add extra support. Durable resin housing and hub. Easy crank lift tilt system. Durable 1 3/8 inch diameter aluminum pole in bronze finish. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Complete Tractor Hydraulic Seal Kits for Kubota LA463 7J273-63400 (1901-1254)
- AMPCO SAFETY TOOLS Not Applicable Scoop Shovel, Aluminum Blade, 23 in L Yellow Fiberglass Handle (S-80FG)
- ORTHO WEEDCLEAR LAWN 1GL (0448105)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 14lb (RPX14)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Antique Beige (194061335604)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Regatta (194061005651)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa (194061031223)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Navy (194061027059)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan (194061337912)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Navy (194061008508)
- NATURE SPRING Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Poolside, 9-foot (Blue) (397958SMS)
- California Umbrella Patio Umbrellas