Shop All Patio Umbrellas
California Umbrella
8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Jockey Red
Mfr # 194061337899
Zoro # G4624456
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Canopy Width 8 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Canopy Shape Square
- Tilting Rotational/Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Umbrella
- MFR # 194061337899
- Zoro # G4624456
- UPC # 194061337899
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Canopy Width | 8 1/2 ft |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Details
Item | Cantilever Patio Umbrella |
Color | Jockey Red |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Canopy Shape | Square |
Tilting | Rotational/Adjustable |
Fabric Material | Sunbrella |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Sunbrella |
Description
With inbound summer weather promising a blazing sun and merciless heat on many cloudless days, one reaction might be to cancel all outdoor plans and stay indoors; however, the party can always go on with this exciting California Umbrella cantilever design! The spacious 8.5-foot square offset canopy is supported by eight aluminum ribs that are conveniently cranked open to provide a wide shaded space. As the sun moves higher in the sky, you can maintain your shade coverage by shifting the angle of the canopy to one of five preset positions using the vertical handle. This cantilever umbrella features a pedal at the base of its aluminum frame that enables you to rotate the umbrella 360-degrees, ensuring more coverage for your outdoor space. A sturdy cross base for the umbrella can either be bolted to the ground or weighted with pavers for stability from wind and weather. When the heat of summer has passed and shade is no longer needed, the canopy can be tied closed and the included protective cover pulled tight over it to defend it from fading and the elements. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. With this umbrella featured prominently in your backyard space, you will not need to worry about cancelled summer get-togethers and parties, so order one today and invite some guests to enjoy summer’s outdoor beauty! Stylistic 8.5-foot square Sunbrella fabric canopy. Durable aluminum frame and eight ribs provide sturdy support. Easy-to-use crank mechanism both opens and closes the canopy. Convenient vertical tilt provides 5 angles for shade customization. 360-degree rotational foot pedal provides effortless rotation of the umbrella. Cross base can either be bolted to the ground or weighted for stability. Recommended additional weight: up to 200-pounds (not included). Protective cover included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills Mini Size Leather Football (604-93ML-1)
- A & I PRODUCTS WHEEL-DECK, KIT, 5X2.75, SMOOTH, BLACK 5" x5" x3.25" (A-B1JD50)
- JAMESON Pole Saw Kit (PS-3FPK)
- JR PRODUCTS JR Products 13605 Switch Base and Face Plate - Single (13605)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue (194061017111)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spectrum Indigo (194061008904)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Tuscan (194061036655)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Navy (194061335581)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Spectrum Indigo (194061036488)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Charcoal (194061036556)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Antique Beige (194061335604)
- California Umbrella Patio Umbrellas