Shop All Patio Umbrellas
California Umbrella
7.5' White Aluminum Market Patio Umbrella, Sunbrella Gateway Mist
Mfr # 194061338193
Zoro # G4686984
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
- Fabric Material Sunbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061338193
- Zoro # G4686984
- UPC # 194061338193
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 95-2/5” H |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 7.5 ft. |
Details
Item | Patio Umbrella |
Color | Gateway Mist |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Sunbrella |
Description
This traditional 7 1⁄2 foot California Umbrella market style offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design. The push-button tilt style keeps the tilt feature and the user-friendly, crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 7 1⁄2 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 11⁄2 inch aluminum Pole. Product dimension: 90”W x 95-2/5”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CREEK Aqua Creek Products F-04CAJP 12 lbs Standard Four point with JIG Inserts Pro XR Ambassador Anchor Kit (F-04CAJP)
- ESPOMA LAND / SEA COMPOST 1 CU FT ORGANIC (LSC1)
- RAPALA X-Rap® Magnum Stick 17 - HD Ghost (XRMAGST17HDGH)
- A & I PRODUCTS Hitch Pin 3/4" X 6 9" x4" x2" (A-GHP04)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Taupe (194061337172)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Red (194061030707)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Navy (194061038130)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue (194061018910)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Pacific Blue (194061021408)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Air Blue (194061337028)
- NATURE SPRING Patio Umbrella with Easy Crank and Auto Tilt | Outdoor Use for Deck, Porch, Backyard |10-foot (Red) (268104GHA)
- California Umbrella Patio Furniture