Shop All Patio Umbrellas
California Umbrella
7.5' Grey Aluminum Market Patio Umbrella, Sunbrella Gateway Blush
Mfr # 194061338148
Zoro # G4624386
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
- Fabric Material Sunbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061338148
- Zoro # G4624386
- UPC # 194061338148
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 95-2/5” H |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 7.5 ft. |
Details
Item | Patio Umbrella |
Color | Gateway Blush |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Sunbrella |
Description
This traditional 7 1⁄2 foot California Umbrella market style offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design. The push-button tilt style keeps the tilt feature and the user-friendly, crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 7 1⁄2 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 11⁄2 inch aluminum Pole. Product dimension: 90”W x 95-2/5”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Metal Blade Brake Clutch Plate, Replaces Honda: 75150-Va3-J01, 75150-Vk6-000, Zinc Plated 285-704 (285-704)
- APACHE PW Adapter, Male, Metric, 3/8" QD Plug (99030671)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- A.R. NORTH AMERICA Pump (RK1528HN-PKG)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Air Blue (194061337028)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Terracotta (194061023600)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Frost Blue (194061333648)
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Black (194061336564)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Canvas (194061009734)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Black (194061009444)
- NATURE SPRING Garden Stones-500 Count Glow in the Dark Solar Pathway Pebble Lights by Nature Spring (Green) (300052BIC)
- California Umbrella Patio Furniture