Shop All Patio Umbrellas
California Umbrella
6' Grove Series Wood Pole Hardwood Ribs Sunbrella Sunflower Yellow
Mfr # 194061338247
Zoro # G4686780
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Canopy Width 6 ft
- Residential / Commercial Commercial
- Series MARE
- Opening Action Manual Push Lift
- Canopy Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061338247
- Zoro # G4686780
- UPC # 194061338247
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Canopy Width | 6 ft |
Overall Size | 72” W x 102-5/8" H |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Details
Item | Patio Umbrella |
Color | Sunflower Yellow |
Residential / Commercial | Commercial |
Series | MARE |
Opening Action | Manual Push Lift |
Canopy Shape | Square |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Hardwood |
Material | Sunbrella |
Description
The sizable 6’ x 6’ square canopy is the perfect size for bistro tables and coffee shops, backyard retreat as well as other outdoor dining spaces. The hallmark of the MARE series is the beautiful 100% marenti wood pole and rib system. The dark stained finish over a traditional marenti wood is perfect for outdoor dining rooms and poolside décor. The deluxe push lift system ensures a long lasting shade experience that commercial customers demand. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. 6' x 6' square canopy. 4 marenti wood ribs. High durable resin hub. Deluxe push-lift system. Durable 1.5"marenti wood pole. Dimensions: 72” x 102-5/8”. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Valve Cover-Fuel Pump (24 559 10-S)
- TRAEGER PELLET GRILLS 20LB Mesquite Pellets (PEL305)
- MTD Bag Asm-Csv Chute (664P0094B)
- OFF REPEL DEEPWOODS 1OZ (01849)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Navy (194061035139)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Kiwi (194061037034)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Olefin Fabric, White (194061000458)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Brick (194061013472)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, White (194061007600)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Spa (194061004302)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Sunflower Yellow (194061003886)
- California Umbrella Patio Umbrellas