Shop All Patio Umbrellas
California Umbrella
6' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow
Mfr # 194061338131
Zoro # G4624535
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Canopy Width 6 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
- Fabric Material Sunbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061338131
- Zoro # G4624535
- UPC # 194061338131
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Canopy Width | 6 ft |
Overall Size | 72" W x 102" H |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Details
Item | Patio Umbrella |
Color | Sunflower Yellow |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Sunbrella |
Description
This traditional 6 foot California Umbrella market style is a top seller and offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design as well as aluminum ribs to match. The push-button tilt style keeps the model user-friendly and crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 6-foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 11⁄2 inch aluminum Pole. Product dimension: 72" W x 102" H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead TB-101 Tube Keeper (TB-101)
- CHAPIN 1 gal. Premier Pro XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21210XP)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 66Lnk (72EXL066G)
- SPECTRACIDE 56901 Japanese Beetle Trap, Solid, Floral, Yellow (HG-56901)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061001134)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Yellow (194061337868)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Wheat (194061036624)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Antique Beige (194061335604)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Beige (194061333624)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue (194061018910)
- NATURE SPRING Patio Umbrella Cantilever Hanging Outdoor Shade, Easy Crank and Base for Table, 10-foot (Orange) (203186MYQ)
- California Umbrella Patio Umbrellas