Shop All Patio Umbrellas
California Umbrella
11' Black Aluminum Market Patio Umbrella, Pacifica Yellow
Mfr # 194061333945
Zoro # G4686074
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Canopy Width 11 ft
- Residential / Commercial Commercial
- Opening Action Pulley Lift
- Tilting No
- Fabric Material Pacifica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061333945
- Zoro # G4686074
- UPC # 194061333945
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 107” H |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 11 ft. |
Details
Item | Patio Umbrella |
Color | Yellow |
Residential / Commercial | Commercial |
Opening Action | Pulley Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Pacifica |
Description
This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 27030 SureSpray 3 Gallon Capacity General Purpose, Fertilizer & Pesticide Pump Sprayer (27030)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- VALTERRA Phoenix Faucets by Valterra PF287017 Replacement Stem and Bonnet Assembly - Knob Handles, Pair (PF287017)
- VIFAH Malibu Outdoor Patio 5-foot Wood Garden Bench (V023-1)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Teak (194061337202)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Charcoal (194061036556)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa (194061028643)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Sunflower Yellow (194061035887)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue (194061018910)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green (194061035122)
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Navy (194061336502)
- California Umbrella Patio Furniture