Shop All Floor Coating Additives
California Paints
Allflor Porch and Floor Enamel
Mfr # 53050-4-E
Zoro # G108676432
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Size 1 qt
- Use Location Exterior, Interior
- Activator, Base, Paint or Primer Paint
- Number of Components 2-Step System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Paints
- MFR # 53050-4-E
- Zoro # G108676432
- Country of Origin United States
- Category Floor Coating Additives
Dimensions
Container Size | 1 qt |
Details
Item | Allflor Porch and Floor Enamel |
Color | Gray |
Use Location | Exterior, Interior |
Activator, Base, Paint or Primer | Paint |
Number of Components | 2-Step System |
Surface Texture | Smooth |
Resin Type | Luster Enamel |
Standards | OSHA |
Coverage Area | 100 sq ft per quart |
Sub Brand | AllFlor Porch & Floor Enamel Low Luster |
Dry Time | 4 to 24 hr |
Base Type | Water |
Series Number | 530 Series |
Surface Material | Bare Wood, Concrete, Wood |
Finish | Satin |
Surface Type | Patio, Porch |
Description
Allflor Porch and Floor Enamel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9003)
- CRC CRC Gasket Remover / Paint and Decal Remover, 12 Wt Oz, Aerosol, Organic Solvents, Light Grey (3017)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Stormy Sky, 5gal (SD5SGY)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2)
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- RUST-OLEUM Floor Chip, Black/White, Vinyl, 1 lb. (205220)
- ZINSSER 1 Lb Skid-Tex Non-Skid Additive (ST30)
- BON TOOL Paint Chips - Black - 12 Lb (32-965)
- BON TOOL Paint Chips - Red - 12 Lb (32-970)
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- RUST-OLEUM Floor Chip, Blue/White, Vinyl, 1 lb. (205178)
- California Paints Floor Coating Additives