Shop All Floor Coating Additives
California Paints
Allflor Porch and Floor Enamel
Mfr # 53050-1-E
Zoro # G008676433
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Size 1 gal
- Coverage Area 400 sq ft/ per gal
- Surface Type Patio, Porch
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Paints
- MFR # 53050-1-E
- Zoro # G008676433
- UPC # 611131291016
- Country of Origin United States
- Category Floor Coating Additives
Dimensions
Container Size | 1 gal |
Details
Item | Allflor Porch and Floor Enamel |
Color | Gray |
Coverage Area | 400 sq ft/ per gal |
Surface Type | Patio, Porch |
Finish | Satin |
Base Type | Water |
Use Location | Exterior, Interior |
Surface Texture | Smooth |
Series Number | 530 Series |
Surface Material | Bare Wood, Concrete, Wood |
Activator, Base, Paint or Primer | Paint |
Number of Components | 2-Step System |
Dry Time | 4 to 24 hr |
Resin Type | Luster Enamel |
Standards | OSHA |
Sub Brand | AllFlor Porch & Floor Enamel Low Luster |
Description
Allflor Porch and Floor Enamel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022-4)
- PDI Pdi Inc 11604-06 14.5OZ 14.5 Oz Blue Plasti Dip Multipurpose Rubber Coating (11604-06 14.5OZ)
- PREMIER 1/2" Flat Artist Paint Brush, 12 PK (AR15235)
- WOOSTER PET Recycled Plastic Paint Bucket Lid, 5 gal (8624)
- RUST-OLEUM Floor Chip, Blue/White, Vinyl, 1 lb. (205178)
- RUST-OLEUM Floor Chip, Black/White/Gray, Vinyl, 1lb. (205179)
- BON TOOL Paint Chips - Black - 12 Lb (32-965)
- RUST-OLEUM Floor Chip, Black/White, Vinyl, 1 lb. (205220)
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- ZINSSER 1 Lb Skid-Tex Non-Skid Additive (ST30)
- RUST-OLEUM 1 Lb Glacier Gray Blend EpoxyShield Decorative Color Chips (312449)
- California Paints Floor Coating Additives