Shop All Floor Coating Additives
California Paints
Allflor Porch and Floor Enamel
Mfr # 53036-1-E
Zoro # G208676431
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Size 1 gal
- Sub Brand AllFlor Porch & Floor Enamel Low Luster
- Base Type Water
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Paints
- MFR # 53036-1-E
- Zoro # G208676431
- UPC # 611131291917
- Country of Origin United States
- Category Floor Coating Additives
Dimensions
Container Size | 1 gal |
Details
Item | Allflor Porch and Floor Enamel |
Color | Gray |
Sub Brand | AllFlor Porch & Floor Enamel Low Luster |
Base Type | Water |
Standards | OSHA |
Number of Components | 2-Step System |
Surface Texture | Smooth |
Resin Type | Luster Enamel |
Finish | Satin |
Activator, Base, Paint or Primer | Paint |
Dry Time | 4 to 24 hr |
Use Location | Exterior, Interior |
Surface Material | Bare Wood, Concrete, Wood |
Surface Type | Patio, Porch |
Series Number | 530 Series |
Coverage Area | 400 sq ft/ per gal |
Description
Allflor Porch and Floor Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Graffiti Rem, Aero Spray Can, 20 oz (CL880)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Woodward Tan (HT 222)
- LINZER Plastic 4 in. W X 8 in. L Disposable Paint Tray (RM 100)
- HUSKY 12 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03512H)
- RUST-OLEUM Floor Chip, Black/White, Vinyl, 1 lb. (205220)
- BON TOOL Paint Chips - Black - 12 Lb (32-965)
- BON TOOL Paint Chips - Red - 12 Lb (32-970)
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- ZINSSER 1 Lb Skid-Tex Non-Skid Additive (ST30)
- RUST-OLEUM Floor Chip, Black/White/Gray, Vinyl, 1lb. (205179)
- RUST-OLEUM 1 Lb Glacier Gray Blend EpoxyShield Decorative Color Chips (312449)
- California Paints Floor Coating Additives