Shop All Automotive Specialized Tools
California Immobilizer
Wheel Clamp Type C, For 16 In. Wheel
Mfr # CI00504
Zoro # G5151343
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Keys
- Width Up to 10-1/2 in
- Color Yellow
- Features Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
- Fits 16 in Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Immobilizer
- MFR # CI00504
- Zoro # G5151343
- UPC # 098024005040
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Width | Up to 10-1/2 in |
For Maximum Wheel Width | 10 1/2 in |
Fits Wheel Diameter | 10 1/2 in |
For Maximum Wheel Diameter | 16 in |
Fits Width Range | 16 in |
Details
Item | Wheel Clamp Type C |
Includes | (2) Keys |
Color | Yellow |
Features | Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock |
Fits | 16 in Wheel |
Material | Steel |
Adjustable | Yes |
Lock Type | Type C |
Keying | Keyed Alike |
Description
Wheel Clamp Type C, Lock Type Type C, Fits Width Range 16 in, Fits Wheel Diameter 10 1/2 in, Steel, Yellow, Includes (2) Keys, Adjustable Yes, For Maximum Wheel Diameter 16 in, For Maximum Wheel Width 10 1/2 in, Keying Keyed Alike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX SEAL Family of Products MAX 4 in. W X 25 ft. L Black Waterproof Repair Tape (TFSMAXBLK04)
- BOSCH New Alternator, Al0193N (AL0193N)
- A & I PRODUCTS Ball End, Cat II 5" x4" x2" (A-BE008)
- BALDWIN FILTERS Air Filter, 6-3/8 x 15 in. (PA2455)
- CALIFORNIA IMMOBILIZER Wheel Lock, Fits 12 in. and 13 in. Wheel (CI00512)
- CALIFORNIA IMMOBILIZER Wheel Clamp Type B, 14 and 15 In. Wheels (CI00503)
- CTA MANUFACTURING Master Lock Ring Tool Kit (4031M)
- SURTEK Magnetic pick-up tool with light 2kg (MT04)
- LISLE Hand Impact Tool Set (30750)
- LANG TOOLS Battery Service Kit (41701)
- SCHLEY PRODUCTS HUB BEARING REMOVER 14mm (SL69630)
- California Immobilizer Automotive Specialized Tools