Shop All Automotive Specialized Tools
This Product is Discontinued
California Immobilizer
Wheel Clamp Type 3, 26 to 35 In. Wheel (Discontinued)
Mfr # CI00560
Zoro # G5151395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (2) Keys
- Width 8 to 14 in
- Color Yellow
- Features Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
- Fits 26 to 35 in Wheel, Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Immobilizer
- MFR # CI00560
- Zoro # G5151395
- UPC # 980240005600
- Country of Origin Canada
- Category Automotive Specialized Tools
Dimensions
Width | 8 to 14 in |
For Minimum Wheel Diameter | 26 in |
Fits Width Range | 26 in to 35 in |
For Minimum Wheel Width | 8 in |
For Maximum Wheel Diameter | 35 in |
For Maximum Wheel Width | 14 in |
Fits Wheel Diameter | 14 in |
Details
Item | Wheel Clamp Type 3 |
Includes | (2) Keys |
Color | Yellow |
Features | Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock |
Fits | 26 to 35 in Wheel, Adjustable |
Material | Steel |
Adjustable | Yes |
Keying | Keyed Alike |
Lock Type | Type 3 |
Description
Wheel Clamp Type 3, Lock Type Type 3, Fits Width Range 26 in to 35 in, Fits Wheel Diameter 14 in, Steel, Yellow, Includes (2) Keys, Adjustable Yes, For Maximum Wheel Diameter 35 in, For Maximum Wheel Width 14 in, For Minimum Wheel Diameter 26 in, For Minimum Wheel Width 8 in, Keying Keyed Alike
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.