Shop All Automotive Specialized Tools
This Product is Discontinued
California Immobilizer
Wheel Clamp Type 1, 18 to 24 In. Wheel (Discontinued)
Mfr # CI00530
Zoro # G5151352
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (2) Keys
- Width Up to 9 in
- Color Yellow
- Fits 18 to 24 in Wheel, Adjustable
- Features Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Immobilizer
- MFR # CI00530
- Zoro # G5151352
- UPC # 980240005303
- Country of Origin Canada
- Category Automotive Specialized Tools
Dimensions
Width | Up to 9 in |
For Minimum Wheel Diameter | 18 in |
For Maximum Wheel Diameter | 24 in |
Fits Width Range | 18 in to 24 in |
For Maximum Wheel Width | 9 in |
Fits Wheel Diameter | 9 in |
Details
Item | Wheel Clamp Type 1 |
Includes | (2) Keys |
Color | Yellow |
Fits | 18 to 24 in Wheel, Adjustable |
Features | Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock |
Material | Steel |
Lock Type | Type 1 |
Adjustable | Yes |
Keying | Keyed Alike |
Description
Wheel Clamp Type 1, Lock Type Type 1, Fits Width Range 18 in to 24 in, Fits Wheel Diameter 9 in, Steel, Yellow, Includes (2) Keys, Adjustable Yes, For Maximum Wheel Diameter 24 in, For Maximum Wheel Width 9 in, For Minimum Wheel Diameter 18 in, Keying Keyed Alike
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.