Shop All Automotive Specialized Tools
This Product is Discontinued
California Immobilizer
Truck/Trailer Lock, 22-1/2 to 24-1/2 In. (Discontinued)
Mfr # CI00513
Zoro # G5151377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (2) Keys
- Color Yellow
- Features Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
- Fits Single or Dual 22-1/2 to 24-1/2 in Wheels
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Immobilizer
- MFR # CI00513
- Zoro # G5151377
- UPC # 980224005138
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Fits Width Range | 22 1/2 in to 24 1/2 in |
For Minimum Wheel Diameter | 22 1/2 in |
For Maximum Wheel Diameter | 24 1/2 in |
Details
Item | Truck/Trailer Lock |
Includes | (2) Keys |
Color | Yellow |
Features | Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock |
Fits | Single or Dual 22-1/2 to 24-1/2 in Wheels |
Material | Steel |
Lock Type | 7 Pin Integrated Lock |
Keying | Keyed Alike |
Adjustable | Yes |
Description
Truck/Trailer Lock, Lock Type 7 Pin Integrated Lock, Fits Width Range 22 1/2 in to 24 1/2 in, Steel, Yellow, Includes (2) Keys, Adjustable Yes, For Maximum Wheel Diameter 24 1/2 in, For Minimum Wheel Diameter 22 1/2 in, Keying Keyed Alike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.