Shop All Automotive Specialized Tools
California Immobilizer
Anti-Theft Wheel Lock, Adjustable
Mfr # CI00520
Zoro # G5146127
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Keys
- Color Yellow
- Fits 0 to 13 in wide, Adjustable
- Features Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Immobilizer
- MFR # CI00520
- Zoro # G5146127
- UPC # 980224005206
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Fits Width Range | Fits All Tire Sizes |
For Maximum Wheel Width | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Anti-Theft Wheel Lock |
Includes | (2) Keys |
Color | Yellow |
Fits | 0 to 13 in wide, Adjustable |
Features | Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock |
Material | Steel |
Keying | Keyed Alike |
Adjustable | Yes |
Lock Type | Push Lock |
Description
Anti-Theft Wheel Lock, Lock Type Push Lock, Fits Width Range Fits All Tire Sizes, Steel, Yellow, Includes (2) Keys, Adjustable Yes, For Maximum Wheel Width 13 in, Keying Keyed Alike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red Lens 414 NonSubmersible (V426R)
- WEBOOST Cellular Signal Booster Kit, 4G LTE, Maximum Gain - Signal Amplifier: 60 dB (472120)
- TIE DOWN MARINE Bracket-Vertical Bunk 8", #86562 (86562)
- MAIN FILTER TELSTA T19727 Hydraulic Filter Replacement (MF0057995)
- CALIFORNIA IMMOBILIZER Wheel Lock, Fits 12 in. and 13 in. Wheel (CI00512)
- CALIFORNIA IMMOBILIZER Wheel Clamp Type B, 14 and 15 In. Wheels (CI00503)
- CALIFORNIA IMMOBILIZER Wheel Clamp Type C, For 16 In. Wheel (CI00504)
- GEARWRENCH Universal Pulley Holder (3900)
- ORIGINAL LISHI ORIGINAL LISHI: Yamaha R3 YH65 2-in-1 Pick/Decoder AG (OLS-YH65-IGN-AG)
- STEELMAN Stainless Steel M15 x 125 Hex End Wheel Hanger and Lug Guide Tool (61008)
- LISLE SPARK TESTER (LI19380)
- California Immobilizer Automotive Specialized Tools